Marcena Mid-Century Modern Black Imitation Leather Upholstered 2-Piece Wood Dining Chair Set
- Mfr # Set of 2 188-11663-ZORO
- Zoro # G703531709
product price:Â
$
333.99
/pr
Free Shipping & Returns
Key Features
Material
Fabric "Polyester 100%"/MDF/PU Foam/Rubberwood
Length
21.1
Weight
14.3
Overall Height
29.5
Overall Width
21.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Set of 2 188-11663-ZORO
- Zoro #
- G703531709
- UPC #
- 193271191031
- Country of Origin
- Malaysia
- Material
- Fabric "Polyester 100%"/MDF/PU Foam/Rubberwood
- Color
- Black/Walnut Brown
- Weight
- 14.3
- Includes
- Two (2) Dining Chairs
Dimensions
- Length
- 21.1
- Overall Height
- 29.5
- Overall Width
- 21.7
- Height
- 29.5
- Width
- 21.7
- Overall Length
- 21.1
Description
The unique, elegant design of the Marcena dining chair is sure to leave an impression in your home. Made in Malaysia, the Marcena is crafted from walnut brown finished wood that adds an air of warmth to any space. An elegant button-tufted pillow adds a contemporary touch, while plush foam padding and smooth imitation leather ensure superb comfort with every meal. Requiring assembly, the sloping armrests of the Marcena stretch into angled legs for stable support in ergonomic style. A stylish, streamlined addition, the Marcena dining chair enhances any dining experience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.