Zoro Homepage

Floriane Modern Beige Upholstered Lounge Chair

  • Mfr # 146-8330

  • Zoro # G2552469


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Fabric
Back Material
Fabric
Assembled/Unassembled
Assembled
Style
Reception Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146-8330
Zoro #
G2552469
UPC #
842507142797
Country of Origin
China

Details

Seat Material
Fabric
Back Material
Fabric
Assembled/Unassembled
Assembled
Style
Reception Chair

Description

The gentle, swooping curves of the Floriane lounge chair invite you to relax in style. The modern and contemporary-inspired design incorporates smooth, curvaceous shapes with sophisticated details. The Floriane is upholstered in a delightful beige fabric from the chair back all the way down to the front legs, while the back legs are solid oak in a natural finish. The chair is foam-padded for comfort, with a curved chair back and arms to encourage hours of lounging. The Floriane also features a silver finished nailhead trim and subtle piping for extra details. This chair with an open back design will add modern vibes to your livingroom, reception area, or other shared spaces. The Floriane comes fully assembled.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.