Shop BAXTON STUDIO
See all product information
Create Account
Francine Mid-Century Modern Ash Walnut Woven Rattan King Size Bed
- Mfr # 248-12649-9412-ZORO
- Zoro # G623546852
product price:Â
$
950.99
/ea
Free Shipping & Returns
Key Features
Material
Rubberwood with MDF Ash Veneer, Synthetic Rattan(Headboard Panel), LVL
Color
Walnut Brown
For Use With
Bedroom
Assembly
Unassembled
Overall Height
62.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 248-12649-9412-ZORO
- Zoro #
- G623546852
- UPC #
- 193271326303
- Country of Origin
- Malaysia
- Material
- Rubberwood with MDF Ash Veneer, Synthetic Rattan(Headboard Panel), LVL
- Color
- Walnut Brown
- For Use With
- Bedroom
- Assembly
- Unassembled
- Style
- Mid-Century
Dimensions
- Overall Height
- 62.8 in
- Overall Length
- 83.1 in
- Size
- King
- Overall Width
- 79.5 in
Description
Create a robust yet soothing atmosphere in your space with the stunning Francine platform bed. Made in Malaysia, this mid-century piece consists of a sturdy wood frame embellished with a woven rattan headboard. Its arch silhouette features crisp lines couple with smooth curves for rich geometric charm. The Francine requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Exuding bold serenity, the Francine platform bed is a magnificent bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.