Shop BAXTON STUDIO
See all product information
Create Account
Fremont Dining Set, 5-Piece
- Mfr # 268-14657-10807-ZORO
- Zoro # G323546640
product price:Â
$
940.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Solid Rubberwood, Fabric "100% Polyester", Foam, MDF(Tabletop)
Style
Mid-Century
Length
29.5 in
For Use With
Dining Room
Height
29.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 268-14657-10807-ZORO
- Zoro #
- G323546640
- UPC #
- 193271496600
- Country of Origin
- Malaysia
Dimensions
- Length
- 29.5 in
- Height
- 29.5 in
- Width
- 47.2 in
- Size
- 5-Piece
Details
- Tabletop Material
- Solid Rubberwood, Fabric "100% Polyester", Foam, MDF(Tabletop)
- Style
- Mid-Century
- For Use With
- Dining Room
- Tabletop Color
- Taupe, Walnut Brown
- Assembled/Unassembled
- Unassembled
Description
The timeless refinement and laidback poise of the Fremont dining set combine for a distinguished arrangement. Made in Malaysia, this mid-century inspired set includes one table and four chairs crafted from sturdy wood. Each chair features a bent seat and curved back for a remarkable fusion of style and comfort. The Fremont requires assembly and features a broad, rectangle tabletop to accommodate each member of the table. A lovely collection rich with classic geometry, the Fremont dining set is a beautiful addition.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.