Shop BAXTON STUDIO
See all product information
Create Account
Gaetano Platform Bed with Four Poster Bed Frame
- Mfr # 272-14825-ZORO
- Zoro # G423547295
product price:Â
$
769.99
/ea
Free Shipping & Returns
Key Features
Material
HB Panel: MDF; Slats: LVL
Frame Material
Solid Rubberwood
Style
Coastal
For Use With
Bedroom
Overall Length
85.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272-14825-ZORO
- Zoro #
- G423547295
- UPC #
- 193271505937
- Country of Origin
- Malaysia
- Material
- HB Panel: MDF; Slats: LVL
- Frame Material
- Solid Rubberwood
- Style
- Coastal
- For Use With
- Bedroom
- Color
- Black
- Assembly
- Unassembled
Dimensions
- Overall Length
- 85.3 in
- Overall Width
- 64 in
- Overall Height
- 43.6 in
- Size
- Queen
Description
Introduce the vigor avantgarde design to your bedroom with the lovely Gaetano platform bed. Made in Malaysia, this coastal piece is crafted from sturdy wood. The sweeping curves and tight angles of its broad headboard strike an eye-catching display while elevated posts at each corner feature ring-turned details for a vibrant silhouette. The Gaetano requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Rope inserts at every side lend a rustic touch, making the Gaetano platform bed an outstanding bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.