Gala Traditional Dark Grey Fabric Upholstered and Walnut Brown Finished Wood Arched Headboard-Queen

  • Mfr # 191-11435-ZORO

  • Zoro # G404101508


product price:  $178.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Color
Dark Grey/Walnut Brown
Material
Fabric "Polyester 100%",Foam
Overall Height
60.1
Overall Width
61.2
Overall Length
0.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
191-11435-ZORO
Zoro #
G404101508
UPC #
193271179824
Country of Origin
India

Dimensions

Overall Height
60.1
Overall Width
61.2
Overall Length
0.9

Details

Color
Dark Grey/Walnut Brown
Material
Fabric "Polyester 100%",Foam
Weight Capacity
22
Includes
One (1) Queen Size Headboard
For Use With
Bedroom
Weight
22

Description

Create an elegant scene in your bedroom with the Gala headboard. Made in Malaysia, this headboard is constructed from sturdy wood showcasing a warm walnut brown finish. Its arched frame is padded with plush foam and upholstered in smooth fabric to create a stunning yet cozy backdrop. Requiring assembly, the Gala features six pre-drilled holes in its legs that offer five unique height configuration options. Button tufting creates a distinguished display, making the Gala headboard a refined addition to any bedroom space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.