Garold Mid-Century Brown Woven Rattan and Black Wood 2-Piece Cane Dining Chair Set PR

  • Mfr # 195-2PC-12386-ZORO

  • Zoro # G104101709


product price:  $308.99
/pr
Free Shipping & Returns

Key Features

Material
Natural Woven Rattan+Plywood,Beech Wood,Foam
Color
Beige/Black
Height
33.9
Assembled/Unassembled
Fully Assembled
Length
19.8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
195-2PC-12386-ZORO
Zoro #
G104101709
UPC #
193271243419
Country of Origin
China

Dimensions

Height
33.9
Length
19.8
Width
17.7
Overall Length
19.8
Overall Height
33.9
Overall Width
17.7

Details

Material
Natural Woven Rattan+Plywood,Beech Wood,Foam
Color
Beige/Black
Assembled/Unassembled
Fully Assembled
Weight Capacity
9
Includes
Two (2) Dining Chairs
For Use With
Dining Room
Weight
9

Description

Build a serene environment in your home with the Garold dining chair. Made in China, this chair is crafted from solid beech wood frame and natual woven rattan back and seat pad. The Garold will come fully assembled and utilize angled legs for stable support with an added touch of mid-century charm. Delivering a relaxed, laidback feel to any dining occasion, the Garold dining chair is a fantastic blend of style and comfort.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products