Shop All Accent Chairs
Baxton Studio
Garson Glam and Luxe Blush Pink Velvet Upholstered and Gold Metal Finished Accent Chair
Mfr # 195-12435-ZORO
Zoro # G604101414
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 27.8
- Overall Height 31.9
- Assembled/Unassembled Assembly Required
- Overall Length 29.5
- Material Fabric "Polyester 100%",Plywood,Foam,Metal
Product Information
- Brand Baxton Studio
- MFR # 195-12435-ZORO
- Zoro # G604101414
- UPC # 193271256129
- Country of Origin China
- Category Accent Chairs
Dimensions
Overall Height | 31.9 |
Overall Length | 29.5 |
Overall Width | 33.1 |
Details
Description
Relax and lounge in the luxurious design of the Garson accent chair. Made in China, this stunning piece features scalloped edges and a channel tufted backrest to create a striking seashell-inspired outline. Plush layers of foam are upholstered in sumptuous velvet fabric for an exceptionally comfortable experience. Requiring assembly, the Garson utilizes angled legs for excellent stability and support in expressive design. Offering superb relaxation in an eye-catching design, the Garson accent chair is a remarkable addition to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in H x 4-7/8 in Dia Stained Cherry Hardwood Bun Foot Leg for Furniture (3P5.11.00092)
- BESTAR Prestige + L-Shaped Workstation with One Pedestal, Bark Gray/Slate (99872-000047)
- FLASH FURNITURE Black High Back Massage Chair (BT-2690P-GG)
- JENSEN Dual Alarm Clock Radio 1.8" Digital Disp (JCR-206)
- BAXTON STUDIO Aster Modern Bohemian Natural Brown Rattan Armchair (225-13073-ZORO)
- BAXTON STUDIO Blanca Modern Bohemian Natural Rattan Accent Chair (217-12732-ZORO)
- BAXTON STUDIO Sorrento Grey Upholstered Wooden Lounge Chair (122-6766)
- BAXTON STUDIO Brandon Modern Bohemian White Fabric Upholstered and Natural Brown Rattan Armchair (203-12671)
- BAXTON STUDIO Paiva Modern & Contemporary White Boucle Upholstered and Brushed Gold Finished Accent Chair (204-12580)
- BAXTON STUDIO Patsy Modern Bohemian White Fabric and Natural Brown Rattan Armchair (224-12730-ZORO)
- Baxton Studio Accent Chairs