
Gellert Classic and Traditional Grey Finished Wood 2-Drawer Console Table (Discontinued)
- Mfr # 239-13484-ZORO
- Zoro # G412302713
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
239-13484-ZORO
Zoro #
G412302713
UPC #
193271409310
Country of Origin
China
Dimensions
Overall Depth
13"
Overall Length
29.5"
Width
35.4"
Details
Frame Material
MDF/Firwood
Color
Grey/Mirror
Assembly
Assembly Required(Instructions Comes with the box)
Includes
One Console Table
Style
Traditional
For Use With
Entryway
Care instruction
Wipe Clean
Description
Heighten the graceful nature of your space with the lovely Gellert console table. Made in China, this traditional piece consists of a sturdy wood frame embellished with mirrored glass drawer fronts. Two drawers offer convenient storage ideal for a living room or other shared space while the geometric cut-out design of the wood lends crisp charisma. The Gellert requires assembly and features turned legs ornamented with beautifully carved detailing. With an open shelf to display larger decorations, the Gellert console table becomes a beautiful fixture of any setting.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.