
Genesis Modern Grey Fabric and Dark Brown Finished Wood 2-Piece Dining Chair Set
Mfr # 230-2PC-13190-ZORO
Zoro # G112302693
product price:Â $133.99
/pr
Free Shipping & Returns
Key Features
Color
Grey/Dark Brown
Width (In.)
18.5"
Depth (In.)
17.8"
Care instruction
Wipe Clean, Spot Clean for Upholstery
Includes
Two Dining Chairs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
230-2PC-13190-ZORO
Zoro #
G112302693
UPC #
193271381302
Country of Origin
Malaysia
Dimensions
Width (In.)
18.5"
Depth (In.)
17.8"
Length
37.4"
Details
Material
Rubber Wood/Fabric "100% Polyester"/Foam/MDF (Backrest)
Color
Grey/Dark Brown
Care instruction
Wipe Clean, Spot Clean for Upholstery
Includes
Two Dining Chairs
Style
Modern
For Use With
Dining Room
Assembly
Assembly Required(Instructions Comes with the box)
Description
Elegance and positive vibes permeate every occasion with the stunning Genesis dining chair Made in Malaysia, this piece emanate modern style with a solid wood frame padded with plush foam and upholstered in soft fabric for superb seating comfort. The backrest features a beautiful twist on the classic spindle design for a charming, geometric display. The Genesis requires assembly and incorporates tapered legs for excellent stability and support in sleek design. Crafted with confidence, the Genesis dining chair brings eclectic refinement to any arrangement.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.