Shop BAXTON STUDIO
See all product information
Create Account
Georgina Japandi Cream Boucle and Walnut Brown Wood Accent Chair
- Mfr # 253-14003-ZORO
- Zoro # G923546910
product price:Â
$
334.99
/ea
Free Shipping & Returns
Key Features
Material
Boucle Fabric "100% Polyester", Foam, MDF+LVL(Frame), Rubberwood(Legs)
Color
Cream, Walnut Brown
Style
Japandi
Assembled/Unassembled
Unassembled
Overall Height
32.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 253-14003-ZORO
- Zoro #
- G923546910
- UPC #
- 193271445882
- Country of Origin
- Malaysia
- Material
- Boucle Fabric "100% Polyester", Foam, MDF+LVL(Frame), Rubberwood(Legs)
- Color
- Cream, Walnut Brown
- Style
- Japandi
- Assembled/Unassembled
- Unassembled
- For Use With
- Living Room
Dimensions
- Overall Height
- 32.1 in
- Overall Width
- 27.4 in
- Overall Length
- 31.3 in
Description
Seize an aura of emphatic elegance with the inspired craftsmanship of the Georgina arm chair. Made in Malaysia, this Japandi piece consists of a sturdy wood frame padded with plush foam and upholstered in sumptuous boucle fabric. Rounded armrests beckon serene relaxation while the smoot outline of the piece blends well with a variety of room styles. The Georgina requires assembly and utilizes sleek angled legs for excellent stability and support. A graceful blend of luxurious comfort and robust beauty, the Georgina arm chair uplifts any arrangement.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.