Shop BAXTON STUDIO
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gerianne Velvet Platform Bed
- Mfr # 267-14639-ZORO
- Zoro # G323547630
product price:Â
$
955.99
/ea
Key Features
Material
Velvet Fabric "100% Polyester", Foam, Plywood+MDF+LVL+Rubber Wood(Internal Frame), Rubber Wood(Legs)
Color
Green, Walnut Brown
Overall Length
85.2 in
Assembly
Unassembled
Overall Width
65.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 267-14639-ZORO
- Zoro #
- G323547630
- UPC #
- 193271494910
- Country of Origin
- Malaysia
Dimensions
- Overall Length
- 85.2 in
- Overall Width
- 65.7 in
- Size
- Queen
- Overall Height
- 47.2 in
Details
- Material
- Velvet Fabric "100% Polyester", Foam, Plywood+MDF+LVL+Rubber Wood(Internal Frame), Rubber Wood(Legs)
- Color
- Green, Walnut Brown
- Assembly
- Unassembled
- For Use With
- Bedroom
- Style
- Modern
Description
End each day with the elegant reprieve of the lovely Gerianne platform bed. Made in Malaysia, this modern luxe piece consists of a solid wood frame upholstered in lavishly soft velvet fabric. Its broad headboard is distinguished with beautifully scalloped sides for a vibrant silhouette complete with an accent footboard. The Gerianne requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Emblematic of chic tranquility, the Gerianne platform bed is sure to transform the mood of any layout.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.