Gianetta Wooden Daybed with Spindle Posts, Twin
- Mfr # 267-14510-ZORO
- Zoro # G323547241
product price:Â
$
656.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubberwood(Frame), MDF(HB Panel), LVL(Bed slats)
Overall Height
41.3 in
Overall Length
42.3 in
Color
Walnut Brown
Assembly
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 267-14510-ZORO
- Zoro #
- G323547241
- UPC #
- 193271482795
- Country of Origin
- Malaysia
- Material
- Solid Rubberwood(Frame), MDF(HB Panel), LVL(Bed slats)
- Color
- Walnut Brown
- Assembly
- Unassembled
- Style
- Japandi
- For Use With
- Children's Room
Dimensions
- Overall Height
- 41.3 in
- Overall Length
- 42.3 in
- Size
- Twin
- Overall Width
- 79.3 in
Description
A quality of timeless refinement seeps into any environment with the lovely Gianetta daybed. Made in Malaysia, this Japandi inspired piece is crafted from sturdy wood. Tapered legs topped with rounded posts create a sophisticated silhouette while creating a presentation of cozy relaxation. The Gianetta requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Evoking classic poise with modern craftsmanship, the Gianetta daybed is a remarkable addition.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.