Shop ALATERRE FURNITURE
See all product information
Create Account
Arden 4-Piece Wood Bedroom Set with King Bed, 2-Drawer Nightstand, Chest, Dresser
- Mfr # ANAN01344029
- Zoro # G804407811
product price:Â
$
2,046.99
/ea
Free Shipping & Returns
Key Features
Bed Size
King
Color
Light Driftwood
Material
Pine
Height
50
Length
86
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ANAN01344029
- Zoro #
- G804407811
- UPC #
- 848595021501
- Country of Origin
- Viet Nam
Dimensions
- Bed Size
- King
- Height
- 50
- Length
- 86
- Width
- 81
Details
- Color
- Light Driftwood
- Material
- Pine
- Weight Capacity
- 421.5
Description
Simple yet striking, this 4-piece bedroom set transforms your space into an inviting haven. The centerpiece of your restful retreat, this bed is the perfect spot to curl up at the end of the day. The versatile style complements a wide array of styles ranging from modern rustic to a boho retreat. Made of solid pine wood. The set includes a king bed, 2-drawer nightstand, 5-drawer chest, and 6-drawer double dresser. The light driftwood finish highlights tonal variations, grain and marks that are unique to each piece. This set will be a perfect addition to your restful retreat. Assembly required.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.