Shop BAXTON STUDIO
See all product information
Create Account
Glennis Japandi Natural Brown Wood Queen Size Platform Bed with Woven Rattan
- Mfr # 257-14010-ZORO
- Zoro # G123547410
product price:Â
$
947.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubberwood, Synthetic Rattan(HB Panel), Engineered Wood(Bed Slats)
Overall Height
40.9 in
Style
Japandi
For Use With
Bedroom
Overall Width
69.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 257-14010-ZORO
- Zoro #
- G123547410
- UPC #
- 193271446223
- Country of Origin
- Malaysia
- Material
- Solid Rubberwood, Synthetic Rattan(HB Panel), Engineered Wood(Bed Slats)
- Style
- Japandi
- For Use With
- Bedroom
- Assembly
- Unassembled
- Color
- Natural Brown
Dimensions
- Overall Height
- 40.9 in
- Overall Width
- 69.5 in
- Overall Length
- 85 in
- Size
- Queen
Description
The sleek craftsmanship and soothing design of the Glennis platform bed are sure to enrich your bedroom. Made in Malaysia, this Japandi piece is crafted from sturdy wood and features a low platform inspired by traditional tatami beds popularized in Japan. Its tall, wingback headboard creates a majestic backdrop that accentuates the rustic flair of the meticulously woven rattan panel. The Glennis requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. With flared railings that create a distinct silhouette, the Glennis platform bed is a fantastic bedroom anchor piece.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.