Cielo 119W Full Murphy Bed and 2 Shelving Units with Drawers (118W), Bark Grey & White
- Mfr # 80895-47
- Zoro # G503452266
product price:Â
$
4,093.99
/ea
Key Features
Weight
818
Depth
23.5
Width
118.1
Height
80.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80895-47
- Zoro #
- G503452266
- UPC #
- 63753049528
- Country of Origin
- Canada
- Color
- Bark Grey & White
- Weight
- 818
Dimensions
- Depth
- 23.5
- Width
- 118.1
- Height
- 80.9
Description
This Full Murphy Bed can be slept on every night. The bed folds up and down safely thanks to the dual piston system. The built-in LED lights create a relaxing ambience. The bed accommodates most standard Full mattresses (8-10 inches thick, 60-90 lb, 54 x 75 inches) and supports up to 1000 lb (including mattress). The open bed extends 88. 2 inches from the wall. Assign a clearance of 30 to 36 inches around the open bed for easy movement. The cabinet must be anchored to a wall with a minimum ceiling height of 84. 1 inches. Each cabinet has 2 fixed shelves, 1 clothing rod, 4 adjustable/reversible shelves, and 2 drawers hold your belongings.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.