Zoro Homepage

Gould Modern Transtional Beige Plastic Dining Chair Set , PK4

  • Mfr # 193-4PC-12026-ZORO

  • Zoro # G004101403


product price: $147.99
/pk 4, $37.00/ea
Free Shipping & Returns

Key Features

Material
Polypropylene (Plastic)
Color
Beige
Width
19.7
Height
29.5
Weight Capacity
7.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
193-4PC-12026-ZORO
Zoro #
G004101403
UPC #
193271215034
Country of Origin
China

Dimensions

Width
19.7
Height
29.5
Length
19.7
Overall Width
19.7
Overall Length
19.7
Overall Height
29.5

Details

Material
Polypropylene (Plastic)
Color
Beige
Weight Capacity
7.3
Includes
Four (4) Dining Chairs
Assembled/Unassembled
Fully Assembled
For Use With
Dining Room
Weight
7.3

Description

Invigorate your dining room with the sleek simplicity of the Gould dining chair. Made in China, this chair is comprised of durable plastic showcasing a beige finish. Its streamlined frame features an open backrest for a sleek, minimalist display that allows light to flow more freely throughout the room. The Gould will arrive fully assembled and features miniature armrests for ergonomic comfort. A unique expression of modern minimalism, the Gould dining chair adds a stylish touch to any dining experience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.