Graham Mid-Century Ash Walnut Finished Wood Queen Size Platform Bed with Built-In Nightstands

  • Mfr # 226-12893-ZORO

  • Zoro # G412302478


product price:  $549.99
/ea
Free Shipping & Returns

Key Features

Color
Ash Walnut
Material
Rubberwood/MDF
Overall Height
83.7"
Overall Width
97.9"
Overall Length
42.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
226-12893-ZORO
Zoro #
G412302478
UPC #
193271349708
Country of Origin
Malaysia

Dimensions

Overall Height
83.7"
Overall Width
97.9"
Overall Length
42.5"

Details

Color
Ash Walnut
Material
Rubberwood/MDF
For Use With
Bedroom
Includes
One Queen Size Bed
Style
Transitional
Assembly
Assembly Required(Instructions Comes with the box)
Care instruction
Wipe Clean

Description

Endow your bedroom with a visually impressive yet accommodating centerpiece with the stunning Graham platform bed. Made in Malaysia, this remarkable piece is crafted from sturdy wood. Its elongated headboard is outfitted with two shelves and two built-in nightstands that effortlessly organize bedside essentials. The Graham requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Tapered legs accentuate the mid-century inspiration of the piece, making the Graham platform bed a superb addition to any bedroom.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.