Grazia Modern Round Beaded-framed Accent Mirror in Pearl White
- Mfr # 247-13757-ZORO
- Zoro # G923547139
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Material
Resin, Mirrored Glass, MDF(Backside)
Width
32.1 in
Assembly
Assembled
Length
1.5 in
For Use With
Multiple Rooms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 247-13757-ZORO
- Zoro #
- G923547139
- UPC #
- 193271429028
- Country of Origin
- China
- Material
- Resin, Mirrored Glass, MDF(Backside)
- Assembly
- Assembled
- For Use With
- Multiple Rooms
- Color
- Pearl White
- Style
- Modern
Dimensions
- Width
- 32.1 in
- Length
- 1.5 in
- Height
- 32.1 in
Description
Enchanting artistry arrives to elevate the mood of any layout in the form of the Grazia accent mirror. Wonderfully crafted in China, this modern piece consists of a resin frame fitted with mirrored glass. The beaded design of the frame is arranged on concentric circles to give the illusion of depth while showcasing the craftsmanship of the piece. The Grazia will arrive fully assembled and is wall mountable. Lending a quality of understated grace, the Grazia accent mirror elevates any arrangement.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.