Halen Antique Goldleaf Accent Wall Mirror
- Mfr # 255-14115-ZORO
- Zoro # G323547340
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Material
MDF, Mirrored Glass
Height
24 in
For Use With
Multiple Rooms
Length
1 in
Style
Vintage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 255-14115-ZORO
- Zoro #
- G323547340
- UPC #
- 193271453085
- Country of Origin
- China
- Material
- MDF, Mirrored Glass
- For Use With
- Multiple Rooms
- Style
- Vintage
- Color
- Antique Goldleaf
- Assembly
- Assembled
Dimensions
- Height
- 24 in
- Length
- 1 in
- Width
- 31.5 in
Description
Eclectic grace and style uplift the ambiance of any layout with the stunning Halen accent mirror. Adeptly crafted in China, this vintage inspired piece consists of a wood frame fitted with mirrored glass. The beauty of its unique, undulating borders creates a captivating display that brings artistic opulence to any space. The Halen will arrive fully assembled and is wall mountable. Exuding an organic elegance, the Halen accent mirror is sure to elevate any space.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.