This item is Discontinued.

Baxton Studio Hakan Modern Industrial Walnut Brown Finished Wood and Black Metal 4-Drawer Storage Cabinet 200-12507-ZORO

Hakan Modern Industrial Walnut Brown Finished Wood and Black Metal 4-Drawer Storage Cabinet (Discontinued)

  • Mfr # 200-12507-ZORO
  • Zoro # G804101610
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
200-12507-ZORO
Zoro #
G804101610
UPC #
193271259427
Country of Origin
China

Dimensions

Overall Length
11.7
Overall Width
33.1
Overall Height
28.1
Outside Length
11.7

Details

Material
Nonwoven Fabric,Cardboard,MDF,Metal, Plastic
Color
Walnut Brown/Black
Includes
One (1) Storage Cabinet
For Use With
Storage & Organization
Weight
23.1

Description

Blending modern and industrial design elements, the Hakan cabinet is an exceptional solution to your storage needs. Made in China, this cabinet is comprised of a solid metal frame fitted with wood shelves and fabric upholstered drawers. Two open shelves and a wide tabletop offer space to organize and display decorations, while four drawers provide secure storage space. Requiring assembly, the Hakan features curved drawer handles that complement the minimalist metal frame. A fantastic accessory and tool, the Hakan storage cabinet adds the finishing touch to any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.