Hartman Mid-Century Walnut Brown Finished Wood 6-Drawer Dresser

  • Mfr # 193-11722-ZORO

  • Zoro # G104101402


product price:  $337.99
/ea
Free Shipping & Returns

Key Features

Overall Width
63
Includes
One (1) Dresser
Overall Height
31.25
Color
Walnut Brown
Overall Length
16.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
193-11722-ZORO
Zoro #
G104101402
UPC #
193271192502
Country of Origin
Malaysia

Dimensions

Overall Width
63
Overall Height
31.25
Overall Length
16.25

Details

Includes
One (1) Dresser
Color
Walnut Brown
For Use With
Bedroom
Weight
134
Material
MDF

Description

Shape the layout of your bedroom with the refined, energetic style of the Hartman dresser. Made in Malaysia, this dresser exudes natural warmth with its walnut brown finished wood frame. Six drawers organize your daily routine with plenty of space for clothes, linens, and more. Requiring assembly, the Hartman exhibits a dynamic wood grain to convey a robust visual texture. With a sleek, streamlined design, the Hartman dresser is a fantastic complement to the modern home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.