This item is Discontinued.

Baxton Studio Haruna Modern Bohemian Natural Brown Rattan and Black Metal Chair 207-12678

Haruna Modern Bohemian Natural Brown Rattan and Black Metal Chair (Discontinued)

  • Mfr # 207-12678
  • Zoro # G204401112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
207-12678
Zoro #
G204401112
UPC #
193271284856
Country of Origin
Indonesia

Dimensions

Overall Width
28
Overall Length
22
Overall Height
35

Details

Material
rattan,metal
Color
Natural Brown/Black
Weight
8.2
Includes
One (1) Dining Chair
For Use With
Dining Room

Description

Rejuvenate the mood of any interior space with the charming design of the Haruna dining chair. This chair is comprised of a solid metal base topped with natural rattan. Slim rods of rattan intertwine to form a smooth, relaxing backrest within the rounded frame. The Haruna requires assembly and utilizes angled legs connected by a crisscross base for excellent stability and support. Bringing the charm of tropical craftsmanship to the modern home, the Haruna dining chair is sure to leave an impression in a variety of household settings.
Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.