Shop BAXTON STUDIO
See all product information
Create Account
Hayes Wood Cabinet with Arch Top
- Mfr # 268-14659-ZORO
- Zoro # G923547405
product price:Â
$
577.99
/ea
Free Shipping & Returns
Key Features
Material
Particle Board(Frame), MDF(Back Panel, Door, Top Curve, Legs)
Assembly
Unassembled
For Use With
Multiple Rooms
Height
71 in
Cabinet Style
Mid-Century
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 268-14659-ZORO
- Zoro #
- G923547405
- UPC #
- 193271499953
- Country of Origin
- Malaysia
- Material
- Particle Board(Frame), MDF(Back Panel, Door, Top Curve, Legs)
- Assembly
- Unassembled
- For Use With
- Multiple Rooms
- Cabinet Style
- Mid-Century
- Color
- Walnut Brown
Dimensions
- Height
- 71 in
- Length
- 15.6 in
- Width
- 29.4 in
Description
Bolster a sense of rustic warmth in your space while organizing your space with the superb Hayes cabinet. Made in Malaysia, this mid-century piece is crafted from sturdy wood. Its lovely arch frame features three open shelves to showcase decorations while the cabinet offers more secure storage. The Hayes requires assembled and is fitted with tapered metal door pulls that add a touch of classic poise while showcasing the rich texture of the wood. Capturing a poise of timeless refinement, the Hayes cabinet is a beautiful and versatile household complement.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.