Shop BAXTON STUDIO
See all product information
Create Account
Leyna Modern Beige Faux Shagreen 3-Drawer Storage Cabinet
- Mfr # 251-13970-ZORO
- Zoro # G723546691
product price:Â
$
584.99
/ea
Free Shipping & Returns
Key Features
Frame Material
MDF
Material
Faux Shagreen, PU Leather(Outer Surface), Metal(Handle), Firwood(Legs)
Size
3-Drawer
Width
36 in
Color
Beige, Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 251-13970-ZORO
- Zoro #
- G723546691
- UPC #
- 193271443468
- Country of Origin
- China
Dimensions
- Size
- 3-Drawer
- Width
- 36 in
- Length
- 17.7 in
- Height
- 29.9 in
Details
- Frame Material
- MDF
- Material
- Faux Shagreen, PU Leather(Outer Surface), Metal(Handle), Firwood(Legs)
- Color
- Beige, Brass
- Assembly
- Assembled
- For Use With
- Multiple Rooms
- Cabinet Style
- Modern
Description
Eccentric beauty arrives to enliven any layout with the stunning Leyna storage cabinet. Adeptly crafted in China, this chic piece consists of a sturdy wood frame wrapped in faux shagreen for a captivating display rich with the unique granular texture of the material. Three wide drawers offer superb storage for household essentials while reserving the tabletop as an elegant display area. The Leyna will arrive fully assembled and utilizes tapered legs for excellent stability in crisp design. Minimalist drawer knobs lend a touch of glamour, making the Leyna storage cabinet an enchanting fixture in any setting.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.