Shop BAXTON STUDIO
See all product information
Create Account
Hermine Hermine Bamboo Woven Headboard
- Mfr # 260-14311-ZORO
- Zoro # G523546662
product price:Â
$
316.99
/ea
Free Shipping & Returns
Key Features
Material
Raw Natural Bamboo Webbing(HB Panel), Solid Bayur Wood
Style
Bohemian
Assembly
Unassembled
Overall Width
62.2 in
For Use With
Bedroom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 260-14311-ZORO
- Zoro #
- G523546662
- UPC #
- 193271467730
- Country of Origin
- Indonesia
Dimensions
- Overall Width
- 62.2 in
- Overall Length
- 2.4 in
- Size
- Queen
- Overall Height
- 45.2 in
Details
- Material
- Raw Natural Bamboo Webbing(HB Panel), Solid Bayur Wood
- Style
- Bohemian
- Assembly
- Unassembled
- For Use With
- Bedroom
- Color
- Walnut Brown, Natural
Description
Present your bedroom with the chic refinement of the Hermine headboard. Made in Indonesia, this bohemian piece consists of a solid wood frame embellished with a handwoven panel comprised of natural bamboo. Scalloped cutout corners beautifully taper the panel to highlight the natural texture of the rattan while creating a sleek silhouette. The Hermine requires minor assembly and features five unique height adjustment settings. Incredibly sleek yet accommodating, the Hermine headboard is a beautiful bedroom backdrop. Disclaimer: Bamboo is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.