Shop GLOBAL FURNITURE USA
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Contemporary Isabella Grey Chest With Led
- Mfr # ISABELLA-GREY-CH W/ LED
- Zoro # G723396333
product price:Â
$
524.99
/ea
Key Features
Color
Grey
Width
16-1/4 in
Length
40-1/2 in
Depth
47-3/4 in
Material
MDF, Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ISABELLA-GREY-CH W/ LED
- Zoro #
- G723396333
- UPC #
- 887179125518
- Country of Origin
- Malaysia
- Color
- Grey
- Item
- Chest With Led
- Material
- MDF, Solid Wood
Dimensions
- Width
- 16-1/4 in
- Length
- 40-1/2 in
- Depth
- 47-3/4 in
Description
The Isabella Chest brings together elegant design and everyday utility. Featuring fluted grey fabric drawer fronts, this tall chest offers ample storage and includes built-in LED lighting for a sleek, ambient touch that enhances its upscale feel.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.