
Hesper Mid-Century Modern Walnut Brown Finished Wood and Rattan 2-Piece Dining Chair Set
Mfr # 239-2PC-13411-ZORO
Zoro # G312302950
product price:Â $183.99
/pr
Free Shipping & Returns
Key Features
Material
Rubber Wood/MDF(Seat)/Synthetic Rattan(Backrest)
Color
Walnut Brown/Light Brown
Width (In.)
18.1"
Depth (In.)
21.7"
Style
Mid-Century
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
239-2PC-13411-ZORO
Zoro #
G312302950
UPC #
193271408146
Country of Origin
Malaysia
Dimensions
Width (In.)
18.1"
Depth (In.)
21.7"
Length
31.1"
Details
Material
Rubber Wood/MDF(Seat)/Synthetic Rattan(Backrest)
Color
Walnut Brown/Light Brown
Style
Mid-Century
Includes
Two Dining Chairs
For Use With
Dining Room
Assembly
Assembly Required(Instructions Comes with the box)
Care instruction
Wipe Clean
Description
Bring classic rustic charm to every meal with the lovely Hesper dining chair. Made in Malaysia, this mid-century inspired piece consists of a sturdy wood frame embellished with a woven rattan backrest. Its crescent backrest and bent seat lend a smooth geometric display while offering a cozy embrace. The Hesper requires assembly and features angled legs for excellent stability and support in classic design. Blending well with a variety of room styles, the Hesper dining chair finds its place in any setting.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.