Shop HOMEROOTS
See all product information
Create Account
Set of Two Brown And Black Metal And Wood Cross Back Dining Side Chairs
Mfr # 522062
Zoro # G622361647
product price:Â $1,154.99
/ea
Free Shipping & Returns
Key Features
Color
Brown Black
Width (In.)
18 in
Depth (In.)
18 in
Height (In.)
34 in
Commercial Use
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 522062
- Zoro #
- G622361647
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width (In.)
- 18 in
- Depth (In.)
- 18 in
- Height (In.)
- 34 in
Details
- Item
- Dining Chair
- Color
- Brown Black
- Commercial Use
- No
- Assembly Required
- Full Assembly Needed
Description
Make your dining room stand out with the set of two brown and black metal and wood cross back dining side chairs. This armless chair has a slim silhouette making it ideal for seating around the table but can also double as an accent chair. The matte black cross back gives this chair its unique style that pairs with the distressed finish to create a rustic and vintage design. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 34-inch h x 18-inch w x 18-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.