Zoro Homepage

Himari Modern Bohemian Natural Brown Rattan Accent Bench

  • Mfr # 233-13164-ZORO

  • Zoro # G512302408


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
16.5"
Overall Length
18.5"
Frame Material
3/4 Polished Natural Rattan Poles
Color
Natural
Width
39.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
233-13164-ZORO
Zoro #
G512302408
UPC #
193271378920
Country of Origin
Indonesia

Dimensions

Overall Depth
16.5"
Overall Length
18.5"
Width
39.4"

Details

Frame Material
3/4 Polished Natural Rattan Poles
Color
Natural
Includes
One Bench
Assembly
Assembled
Care instruction
Wipe Clean
For Use With
Entryway
Style
Bohemian
Features
Handcrafted from Natural Rattan

Description

Treat your interior to the soothing tones and exotic character of the Himari accent bench. Handcrafted in Indonesia, this bohemian piece consists entirely of natural rattan. Its openwork frame features a built-in shelf to accommodate the needs of an entryway or other share space. The Himari will arrive fully assembled and utilizes a curled rattan rods for lightweight design that provides a cozy embrace. Exemplifying rustic refinement, the Himari accent bench enlivens any arrangement. Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.