Shop BAXTON STUDIO
See all product information
Create Account
Hoffman Scalloped Bedroom Set with Chest, Walnut Brown, King
- Mfr # 272-14820-14821-14822-14824-ZORO
- Zoro # G723547278
product price:Â
$
2,747.99
/ea
Free Shipping & Returns
Key Features
Material
HB Panel+Drawers: MDF; Slats: LVL
Frame Material
Solid Rubberwood
Color
Walnut Brown
Overall Width
80.1 in
Overall Length
85.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272-14820-14821-14822-14824-ZORO
- Zoro #
- G723547278
- UPC #
- 193271507672
- Country of Origin
- Malaysia
- Material
- HB Panel+Drawers: MDF; Slats: LVL
- Frame Material
- Solid Rubberwood
- Color
- Walnut Brown
- Style
- Modern Farmhouse
- Assembly
- Unassembled
- For Use With
- Bedroom
Dimensions
- Size
- King, 4-Piece (Bed + Dresser + Chest + Nightstand)
- Overall Width
- 80.1 in
- Overall Length
- 85.3 in
- Overall Height
- 78 in
Description
Achieve an ambiance of grace with the robust charm of the Hoffman bedroom set. Made in Malaysia, this farmhouse inspired set includes one bed, one dresser, one chest, and one nightstand crafted from wood. Scalloped detailing adorns each piece for an exquisite display of unmatched rustic artistry. The Hoffman requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Rounded legs and ring-turned embellished accentuate the dynamic geometry of the set, making the Hoffman bedroom set a beautiful bedroom arrangement.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.