
Hosea Japandi Carved Honeycomb Natural 2-Drawer Nightstand
Mfr # 246-13627-ZORO
Zoro # G912303319
product price:Â $150.50
/ea
Free Shipping & Returns
Key Features
Color
Natural
Includes
One Nightstand
Size
2-Drawer
Depth
15.7"
For Use With
Bedroom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
246-13627-ZORO
Zoro #
G912303319
UPC #
193271418343
Country of Origin
Malaysia
Dimensions
Size
2-Drawer
Depth
15.7"
Length
22.8"
Width
17.7"
Details
Color
Natural
Includes
One Nightstand
For Use With
Bedroom
Style
Japandi
Care instruction
Wipe Clean
Features
Carved honeycomb design
Assembly
Assembly Required(Instructions Comes with the box)
Material
Rubberwood/Engineered Wood (Drawers)
Description
Encourage an air of serenity in your bedroom with the artistic grace of the Hosea nightstand. Made in Malaysia, this Japandi inspired piece is crafted from sturdy wood. Two interlocking drawers offer convenient storage for bedside essentials while reserving the tabletop for nightly use. The Hosea requires assembly and features gorgeous drawer faces adorned with a captivating honeycomb design. Tapered legs complement the sleek geometry of the piece, making the Hosea nightstand a fantastic bedroom accessory.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.