
Hosea Japandi Carved Honeycomb Natural 3-Drawer Chest
Mfr # 246-13623-ZORO
Zoro # G512303337
product price:Â $348.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
19.7"
Overall Length
33"
Frame Material
Rubberwood/Engineered Wood (Drawers)
Assembly
Assembly Required(Instructions Comes with the box)
Includes
One Chest
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
246-13623-ZORO
Zoro #
G512303337
UPC #
193271415502
Country of Origin
Malaysia
Dimensions
Overall Depth
19.7"
Overall Length
33"
Size
3-Drawer
Width
27.6"
Details
Frame Material
Rubberwood/Engineered Wood (Drawers)
Assembly
Assembly Required(Instructions Comes with the box)
Includes
One Chest
Color
Natural
Features
Carved Honeycomb Design
Style
Japandi
Care instruction
Wipe Clean
For Use With
Bedroom
Description
Encourage an air of serenity in your bedroom with the artistic grace of the Hosea chest. Made in Malaysia, this Japandi inspired piece is crafted from sturdy wood. Three interlocking drawers offer superb storage for clothes, linens, and more while the broad tabletop serves as a fantastic display area. The Hosea requires assembly and features gorgeous drawer faces adorned with a captivating honeycomb design. Tapered legs complement the sleek geometry of the piece, making the Hosea chest a fantastic addition to any bedroom.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.