Hudson Boucle Upholstered Dining Chair Set of 2
- Mfr # 261-2PC-14269-ZORO
- Zoro # G823546614
product price:Â
$
347.99
/pr
Free Shipping & Returns
Key Features
Material
Solid Rubberwood, Boucle Fabric "100% Polyester", Foam, LVL(Seat)
Length
22.4 in
Size
Set of 2
For Use With
Dining Room
Width (In.)
18.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261-2PC-14269-ZORO
- Zoro #
- G823546614
- UPC #
- 193271465408
- Country of Origin
- Malaysia
- Material
- Solid Rubberwood, Boucle Fabric "100% Polyester", Foam, LVL(Seat)
- For Use With
- Dining Room
- Style
- Scandinavian
- Color
- White, Natural Brown
- Assembly
- Unassembled
Dimensions
- Length
- 22.4 in
- Size
- Set of 2
- Width (In.)
- 18.5 in
- Height (In.)
- 33.1 in
Description
An atmosphere of chic refinement permeates every occasion with the lovely Hudson dining chair. Made in Malaysia, this Japandi piece consists of a solid wood frame fitted with foam padded cushions upholstered in sumptuous boucle fabric. The flowing curves of the backrest and bent seat create a cozy embrace while exuding smooth geometric allure. The Hudson requires assembly and utilizes angled legs for excellent stability in vibrant style. A simple yet exuberant addition, the Hudson dining chair elevates any setting.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.