Iliana Japandi Cream Boucle Fabric and Walnut Brown Finished Rubberwood Ottoman Footstool

  • Mfr # 228-12964-ZORO

  • Zoro # G312303056


product price:  $89.45
/ea
Free Shipping & Returns

Key Features

Color
White/Walnut Brown
Width
19.5"
Depth
19.5"
Length
15.4"
Material
Fabric "100% Polyester"/Foam/MDF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
228-12964-ZORO
Zoro #
G312303056
UPC #
193271361557
Country of Origin
Malaysia

Dimensions

Width
19.5"
Depth
19.5"
Length
15.4"

Details

Color
White/Walnut Brown
Material
Fabric "100% Polyester"/Foam/MDF
Assembly
Assembly Required(Instructions Comes with the box)
Includes
One Footstool
Style
Japandi
For Use With
Living Room
Care instruction
Wipe Clean, Spot Clean for Upholstery

Description

Add the finishing touch to your cozy corner to relax and rejuvenate with the lovely Iliana footstool. Made in Malaysia, this Japandi inspired piece consists of a solid rubberwood frame padded with plush layers of foam and upholstered in sumptuous boucle fabric. Its round seat features a subtle button-tufted design that exudes classic elegance while ensuring a cozy embrace. The Iliana requires assembly and features rounded legs for excellent stability and support while lending an eye-catching silhouette. Petite yet stylish. The Iliana footstool is sure to become a beloved relaxation accessory.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.