Shop BAXTON STUDIO
See all product information
Create Account
Ilmari Velvet Lounge Chair
- Mfr # 270-14713-ZORO
- Zoro # G123547113
product price:Â
$
778.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Steel Metal
Material
Upholstery: Velvet Fabric "90% Polyester, 7% Cotton, Spandex 3% "+ Interliner & Foam; Under Seat: MDF
Overall Width
27.8 in
Assembled/Unassembled
Assembled
Color
Grey, Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 270-14713-ZORO
- Zoro #
- G123547113
- UPC #
- 193271497973
- Country of Origin
- China
- Frame Material
- Steel Metal
- Material
- Upholstery: Velvet Fabric "90% Polyester, 7% Cotton, Spandex 3% "+ Interliner & Foam; Under Seat: MDF
- Assembled/Unassembled
- Assembled
- Color
- Grey, Gold
- For Use With
- Living Room
- Style
- Modern
Dimensions
- Overall Width
- 27.8 in
- Overall Length
- 32 in
- Overall Height
- 30 in
Description
Ease yourself into the welcoming serenity of the lovely Ilmari lounge chair. Made in India, this modern piece consists of a forged metal frame padded with plush foam and upholstered in soft fabric. The metal frame features a hammered texture handmade by skilled craftsmen for a lively, unrefined look rich with bold character. The Ilmari will arrive fully assembled and features deep seating and an angled backrest to encourage laidback leisure in open settings. Delivering luxurious comfort with artisanal flair, the Ilmari lounge chair is sure to become a beloved household fixture.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.