
Iris Modern Bohemian Natural Brown Rattan Dining Chair
Mfr # 234-13345-ZORO
Zoro # G212303132
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Width (In.)
19.5"
Depth (In.)
25"
Assembly
Assembled
Includes
One Dining Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
234-13345-ZORO
Zoro #
G212303132
UPC #
193271398935
Country of Origin
Indonesia
Dimensions
Width (In.)
19.5"
Depth (In.)
25"
Length
35.5"
Details
Material
Natural Rattan
Color
Natural
Assembly
Assembled
Includes
One Dining Chair
Features
Handcrafted from Natural Rattan
Style
Bohemian
For Use With
Dining Room
Care instruction
Wipe Clean
Description
Nurture an air of carefree refinement in your space with the exotic charm of the Iris dining chair. Handcrafted in Indonesia, this bohemian piece consists entirely of natural rattan. Its round backrest and seat exude geometric flare with interlaid rattan rods that combine for a smooth embrace. The Iris will arrive fully assembled and utilizes angled legs connected by a crisscross base for excellent stability and support in stunning design. Expressing the allure of paradise, the Iris dining chair transforms the feel of any occasion.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.