Shop BAXTON STUDIO
See all product information
Create Account
Monaco Modern Bohemian Oak Brown Finished Mahogany Wood and Natural Rattan Dining Chair
- Mfr # 228-13100-ZORO
- Zoro # G812302610
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan/Mahogany Wood
Color
Natural
Width (In.)
17.7"
Depth (In.)
21.7"
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 228-13100-ZORO
- Zoro #
- G812302610
- UPC #
- 193271389681
- Country of Origin
- Indonesia
- Material
- Natural Rattan/Mahogany Wood
- Color
- Natural
- Assembly
- Assembled
- Style
- Bohemian
- Features
- Handcrafted from Natural Rattan
- For Use With
- Dining Room
- Includes
- One Dining Chair
- Care instruction
- Wipe Clean
Dimensions
- Width (In.)
- 17.7"
- Depth (In.)
- 21.7"
- Length
- 36.6"
Description
Saturate every occasion with a serene aura with the lovely Monaco dining chair. Made in Indonesia, this Bohemian inspired piece consists of a combination of solid mahogany wood frame and natural rattan. Its rounded backrest is interlaid with curved rattan rods for an enticing display of smooth geometry. The Monaco will arrive fully assembled and features angled legs for excellent stability and support while lending a sleek silhouette. A beautiful fusion of traditional style and exotic craftsmanship, the Monaco dining chair elevates any arrangement.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.