Shop BAXTON STUDIO
See all product information
Create Account
Jaiana Mid-Century Grey Fabric and Oak Brown Wood Queen Size Bed
- Mfr # 250-13648-ZORO
- Zoro # G023547480
product price:
$
629.99
/ea
Free Shipping & Returns
Key Features
Material
Rubberwood+MDF+Plywood, Fabric "œ100% Polyester", Foam, LVL(Slats)
For Use With
Bedroom
Style
Mid-Century
Overall Height
43.3 in
Size
Queen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 250-13648-ZORO
- Zoro #
- G023547480
- UPC #
- 193271420988
- Country of Origin
- Malaysia
- Material
- Rubberwood+MDF+Plywood, Fabric "œ100% Polyester", Foam, LVL(Slats)
- For Use With
- Bedroom
- Style
- Mid-Century
- Color
- Grey, Oak Brown
- Assembly
- Unassembled
Dimensions
- Overall Height
- 43.3 in
- Size
- Queen
- Overall Width
- 63.4 in
- Overall Length
- 83.9 in
Description
Embolden a quality of elegant ease in your space with the stunning Jaiana bed. Made in Malaysia, this bed is constructed from sturdy wood. The headboard is padded with plush foam and upholstered in sumptuous fabric showcasing a sleek channel tufted design. Requiring assembly, the Jaiana eliminates the need for a box spring by utilizing wood slats for mattress support. Graceful posts perfectly accent the crisp outline of the piece, making the Jaiana bed a fantastic bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.