Zoro Homepage

Jalie Classic Transitional Grey Fabric and Walnut Brown Finished King Size Platform Storage Bed

  • Mfr # 237-12639-10670-ZORO

  • Zoro # G712303267


product price: $577.99
/ea
Free Shipping & Returns

Key Features

Color
Grey/Walnut Brown
Material
Fabric "100% Polyester"/Foam/Rubber Wood/MDF/LVL
Overall Height
89.84"
Overall Width
80.71"
Overall Length
60"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237-12639-10670-ZORO
Zoro #
G712303267
UPC #
193271324149
Country of Origin
Malaysia

Dimensions

Overall Height
89.84"
Overall Width
80.71"
Overall Length
60"

Details

Color
Grey/Walnut Brown
Material
Fabric "100% Polyester"/Foam/Rubber Wood/MDF/LVL
For Use With
Bedroom
Includes
One King Size Bed
Assembly
Assembly Required(Instructions Comes with the box)
Style
Traditional
Care instruction
Wipe Clean, Spot Clean for Upholstery

Description

Find a convenient yet refined solution to your needs with the beautiful Jalie storage bed. Made in Malaysia, this traditional inspired piece is crafted from sturdy wood while the headboard is padded with plush foam and upholstered in soft fabric. Four underside drawers in addition to three open shelves offer plentiful storage to declutter and decorate your space. The Jalie requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Exuding efficient appeal, the Jalie storage bed is both a handy and beautiful bedroom centerpiece.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.