Shop BAXTON STUDIO
See all product information
Create Account
Jana Modern Sand Fabric and Espresso Brown Wood 5-Piece Dining Set
- Mfr # 256-9725-10892-ZORO
- Zoro # G723547216
product price:Â
$
619.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Solid Rubberwood , MDF(Table top), Fabric "100% Polyester", Foam
Height
30 in
Assembled/Unassembled
Unassembled
Size
5-Piece
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 256-9725-10892-ZORO
- Zoro #
- G723547216
- UPC #
- 193271146420
- Country of Origin
- Malaysia
- Tabletop Material
- Solid Rubberwood , MDF(Table top), Fabric "100% Polyester", Foam
- Tabletop Color
- Sand, Dark Brown
- Assembled/Unassembled
- Unassembled
- Style
- Modern
- For Use With
- Dining Room
Dimensions
- Height
- 30 in
- Size
- 5-Piece
- Width
- 34.3 in
- Length
- 34.3 in
Description
Redefine your dining room with the sophisticated style of the Jana dining set. Made in Malaysia, the set includes four dining chairs and one table constructed from sturdy wood. Each chair is equipped with a foam padded seat upholstered in smooth fabric. Requiring assembly, the large, circular tabletop ensures plenty of elbow room for each member of the table. Saber legs add an elegant feel, making the Jana dining set an excellent upgrade to any home.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.