Shop BAXTON STUDIO
See all product information
Create Account
Lore Modern Grey Fabric and Dark Brown Wood 5-Piece Dining Set
- Mfr # 256-9398-10892-ZORO
- Zoro # G823547130
product price:Â
$
619.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Solid Rubberwood , MDF(Table top), Fabric "100% Polyester", Foam
Height
30 in
Size
5-Piece
Style
Modern
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 256-9398-10892-ZORO
- Zoro #
- G823547130
- UPC #
- 193271146376
- Country of Origin
- Malaysia
- Tabletop Material
- Solid Rubberwood , MDF(Table top), Fabric "100% Polyester", Foam
- Tabletop Color
- Grey, Dark Brown
- Style
- Modern
- Assembled/Unassembled
- Unassembled
- For Use With
- Dining Room
Dimensions
- Height
- 30 in
- Size
- 5-Piece
- Width
- 34.3 in
- Length
- 34.3 in
Description
Sleek curves and refined grace define the Lore dining set. Made in Malaysia, this modern set includes one table and four chairs crafted from sturdy wood. Each chair is fitted with a plush foam-padded seat upholstered in soft fabric as well as an exquisite cut-out design on its back. The Lore requires assembly and features a round tabletop supported by splayed legs that form a sculptural base for a chic look from any angle. Well suited for both casual and formal dining, the Lore dining set is sure to uplift any occasion.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.