
Jayden Modern Bohemian White Fabric Upholstered and Natural Brown Finished Rattan Loveseat
Mfr # 205-12694
Zoro # G304401166
product price:Â $323.99
/eaKey Features
Includes
One (1) Loveseat
Material
rattan,foam
For Use With
Living Room
Color
White/Natural Brown
Overall Height
38.6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
205-12694
Zoro #
G304401166
UPC #
193271285013
Country of Origin
Indonesia
Dimensions
Overall Height
38.6
Overall Length
30.3
Overall Width
44.9
Details
Includes
One (1) Loveseat
Material
rattan,foam
For Use With
Living Room
Color
White/Natural Brown
Weight
17.2
Description
Produce a peaceful ambiance in your space with the tropical allure of the Jayden loveseat. This piece is comprised of a natural rattan frame fitted with a plush cushion upholstered in smooth polyester fabric. The visually striking backrest features woven embellishments for superb support while convenient armrests provide enhanced comfort. The Jayden will arrive fully assembled and utilizes an angled seat to encourage relaxation. Inspired by exotic craftsmanship, the Jayden loveseat is a lovely addition to any space.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.