Jeanine Japandi Cream Boucle Fabric and Walnut Brown Finished Rubberwood Ottoman Footstool
- Mfr # 228-12965-ZORO
- Zoro # G212303002
product price:Â
$
96.59
/ea
Key Features
Color
White/Walnut Brown
Width
22.2"
Depth
18.5"
Length
14.4"
Material
Fabric "100% Polyester"/Foam/MDF / LVL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 228-12965-ZORO
- Zoro #
- G212303002
- UPC #
- 193271361564
- Country of Origin
- Malaysia
Dimensions
- Width
- 22.2"
- Depth
- 18.5"
- Length
- 14.4"
Details
- Color
- White/Walnut Brown
- Material
- Fabric "100% Polyester"/Foam/MDF / LVL
- Assembly
- Assembly Required(Instructions Comes with the box)
- For Use With
- Living Room
- Care instruction
- Wipe Clean, Spot Clean for Upholstery
- Includes
- One Footstool
- Style
- Japandi
Description
Accompany restful nights and casual afternoons with the plush comfort of the Jeanine footstool. Made in Malaysia, this Japandi inspired piece consists of a solid rubberwood frame padded with layers of soft foam and upholstered in sumptuous boucle fabric. The cushion features a lovely button-tufted design that exudes timeless refinement while ensuring a cozy embrace. The Jeanine requires assembly and utilizes angled legs for excellent stability and support in sleek design. With a simple yet comfortable design, the Jeanine footstool blends well with a variety of room layouts.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.