Shop BAXTON STUDIO
See all product information
Create Account
Jeanne Vintage Traditional White Wood End Table
- Mfr # 251-13895-ZORO
- Zoro # G923547085
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
MDF, Firwood , Synthetic Rattan(Bottom Shelf)
Length
17.7 in
For Use With
Living Room
Height
18.5 in
Tabletop Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 251-13895-ZORO
- Zoro #
- G923547085
- UPC #
- 193271436095
- Country of Origin
- China
- Tabletop Material
- MDF, Firwood , Synthetic Rattan(Bottom Shelf)
- For Use With
- Living Room
- Tabletop Color
- White
- Style
- Traditional
- Assembled/Unassembled
- Unassembled
Dimensions
- Length
- 17.7 in
- Height
- 18.5 in
- Size
- 2-Tier
- Width
- 17.7 in
Description
Grace your interior with classic beauty of the stunning Jeanne end table. Adeptly crafted in China, this vintage inspired piece is crafted from sturdy wood. Its shelf proficiently organizes household essentials while woven rattan embellishments lend artistic charm. The Jeanne requires assembly and is beautifully ornamented with floral carvings that are sure to catch attention. Ring-turned legs accentuate the dynamic geometry of the piece, making the Jeanne end table a lovely addition to any layout.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.