Jessa Counter Stool with Hand-Forged Metal Frame
- Mfr # 270-14727-ZORO
- Zoro # G123547496
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Material
Upholstery: Fabric "100% Cotton" + Foam; Frame: Steel Metal; Under Seat: MDF
Color
Ivory, Gold
Assembly
Assembled
For Use With
Dining Room
Height
25.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 270-14727-ZORO
- Zoro #
- G123547496
- UPC #
- 193271498116
- Country of Origin
- China
- Material
- Upholstery: Fabric "100% Cotton" + Foam; Frame: Steel Metal; Under Seat: MDF
- Color
- Ivory, Gold
- Assembly
- Assembled
- For Use With
- Dining Room
- Style
- Modern
Dimensions
- Height
- 25.6 in
- Size
- Counter Height
- Width
- 20.5 in
- Length
- 20.5 in
Description
Grant a quality of grandeur to every occasion enjoyed with the Jessa counter stool. Made in India, this modern piece consists of a forged metal frame topped with an upholstered fabric cushion. The metal base features a hammered texture handmade by skilled artisans for a lively, unrefined look rich with bold character. The Jessa will arrive fully assembled and is fitted with a cozy footrest to offer ergonomic comfort and enhanced stability. Blending leisure with avantgarde artistry, the Jessa counter stool is sure to refresh any setting.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.