Joana Modern Bohemian Dark Brown Mahogany Wood and Natural Abaca Dining Side Chair

  • Mfr # 228-13105-ZORO

  • Zoro # G112302495


product price:  $200.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Material
Mahogany Wood /Abaca/Fabric "70% Cotton, 30% Polyester"/Foam/Plywood (Seat)
Color
Dark Brown/Natural Brown/White
Width (In.)
19.7"
Depth (In.)
22.4"
Length
36.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
228-13105-ZORO
Zoro #
G112302495
UPC #
193271369744
Country of Origin
Indonesia

Dimensions

Width (In.)
19.7"
Depth (In.)
22.4"
Length
36.2"

Details

Material
Mahogany Wood /Abaca/Fabric "70% Cotton, 30% Polyester"/Foam/Plywood (Seat)
Color
Dark Brown/Natural Brown/White
Assembly
Assembled
Includes
One Dining Chair
Style
Bohemian
For Use With
Dining Room
Care instruction
Wipe Clean, Spot Clean for Upholstery
Features
Handwoven Natural Seagrass Backrest

Description

Discover the charm of exotic simplicity with the enchanting design of the Joana dining chair. Made in Indonesia, this Bohemian inspired piece consists of a solid mahogany wood frame embedded with natural abaca fiber. Its seat is padded with plush layers of foam and upholstered in soft fabric for superb dining comfort. The Joana will arrive fully assembled and features angled, tapered legs for excellent stability and support in eye-catching design. The hourglass design of the abaca fiber backrest lends geometric appeal, making the Joana dining chair a marvelous addition to any dining arrangement.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.