Zoro Homepage

Joaquin Modern Japandi Rustic Brown Finished Wood Full Size Platform Bed

  • Mfr # 235-13240-ZORO

  • Zoro # G512302668


original price: $274.99
6% off
new price: $257.99
/ea
Free Shipping & Returns

Key Features

Color
Rustic brown
Material
Rubber Wood/ LVL
Overall Height
78.3"
Overall Width
58.7"
Overall Length
32.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235-13240-ZORO
Zoro #
G512302668
UPC #
193271385201
Country of Origin
Malaysia

Dimensions

Overall Height
78.3"
Overall Width
58.7"
Overall Length
32.4"

Details

Color
Rustic brown
Material
Rubber Wood/ LVL
Includes
One Full Size Bed
For Use With
Bedroom
Style
Japandi
Assembly
Assembly Required(Instructions Comes with the box)
Care instruction
Wipe Clean

Description

Incite an air of refreshing positivity in your space with the stunning Joaquin platform bed. Made in Malaysia, this japandi inspired piece is crafted form sturdy wood. Its slatted wood headboard presents rich visual texture while providing superb back support and you relax in bed. The Joaquin requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Angled legs complete the distinguished silhouette, making the Joaquin platform bed an invigorating bedroom centerpiece.


  • •Japandi full size platform bed
  • •Constructed from Rubber Wood and Engineered Wood
  • •Slatted wood headboard
  • •Wood slats eliminate the need for a box spring
  • •Angled legs
  • •Bed frame clearance

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.