Shop BAXTON STUDIO
See all product information
Create Account
Kalare Wood Headboard with Geometric Cutout Design, Full
- Mfr # 265-14464-ZORO
- Zoro # G423547219
product price:Â
$
90.25
/ea
Key Features
Material
Solid Rubberwood, Laminated Veneer Board(Cut-out Design)
Overall Height
39.8 in
Size
Full
Assembly
Unassembled
Overall Width
56.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 265-14464-ZORO
- Zoro #
- G423547219
- UPC #
- 193271477722
- Country of Origin
- Malaysia
Dimensions
- Overall Height
- 39.8 in
- Size
- Full
- Overall Width
- 56.9 in
- Overall Length
- 0.8 in
Details
- Material
- Solid Rubberwood, Laminated Veneer Board(Cut-out Design)
- Assembly
- Unassembled
- Color
- Walnut Brown
- For Use With
- Bedroom
- Style
- Modern
Description
Complete the serene mood of your bedroom with the lovely Kalare headboard. Made in Malaysia, this modern piece is crafted from sturdy wood. Its inset panel features a chic cutout design rich with geometric allure that blends well with contemporary layouts. The Kalare requires assembly and features adjustable height settings to be customized according to your needs. A sleek and clean accessory with robust personality, the Kalare headboard is an easy addition to any layout.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.