Kelson Modern and Contemporary Dark Grey and Gold Finished Wood 2-Door Sideboard Buffet

  • Mfr # 189-11577-ZORO

  • Zoro # G003531720


product price:  $222.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Grey/Gold
Material
MDF/Plastic
Height
30.5
Width
58.75
Length
15.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
189-11577-ZORO
Zoro #
G003531720
UPC #
193271185191
Country of Origin
Malaysia

Dimensions

Height
30.5
Width
58.75
Length
15.75
Overall Width
58.75
Overall Length
15.75
Overall Height
30.5

Details

Color
Dark Grey/Gold
Material
MDF/Plastic
Weight
101.4
Includes
One (1) Sideboard

Description

A tasteful expression of modern minimalism, the Kelson buffet is an impressive solution to dining storage. Made in Malaysia, the sturdy wood frame of the Kelson showcases a dark grey finish that exudes a cool, contemporary character. Three spacious drawers easily organize utensils, while four shelves behind the doors support larger cookware. Requiring assembly, the Kelson utilizes gold-tone angled legs for stable support with a luxurious touch. Gold handles add an eye-catching touch, making the Kelson buffet a refreshing addition to any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.